Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange32FL PLUG C62
Mfr # 6862-P-32
Zoro # G605279464
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 2" Code 62 Flange
- Fitting Shape Plug
- Hydraulic Fitting Connection Type 32 Code 62 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6862-P-32
- Zoro # G605279464
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 2" Code 62 Flange |
Details
Fitting Shape | Plug |
Hydraulic Fitting Connection Type | 32 Code 62 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/4 Inch NPT (x4) (FP99X)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VF32)
- CONGRESS V-Belt Pulley, 1 Groove, 9.00" O.D. (CA0900X050)
- TOMPKINS Hydraulic Fitting-Flange12FP-12FL C61 FLANGE PAD (W43-12-12)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB .88" THICK (GP6871-16-16)
- TOMPKINS Hydraulic Fitting-Flange24FOR-24FL C62 FLANGE PAD (W48-24-24)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SHIPPING PLATE (SPX-16)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 NO BRAZE-KOMATSU (NB6840-10-10 KOMATSU)
- TOMPKINS Hydraulic Fitting-Flange12FOR-12FL C61 FLANGE PAD (W46-12-12)
- TOMPKINS Hydraulic Fitting-Flange40 PIPE WELD-40FL C62 FLG PAD (W42-40-40)
- Tompkins Parts & Accessories