Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange16MJ-16FL C61 90 NO BRAZE
Mfr # NB6890-16-16
Zoro # G505284926
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1 5/16-12; 1" Code 61 Flange
- Fitting Shape 90
- Hydraulic Fitting Connection Type 16 Male JIC; 16 Code 61 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # NB6890-16-16
- Zoro # G505284926
- Country of Origin India
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1 5/16-12; 1" Code 61 Flange |
Details
Fitting Shape | 90 |
Hydraulic Fitting Connection Type | 16 Male JIC; 16 Code 61 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7205B (7205B)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- ENERPAC Rc10 Ton Spring Kit Rc1014 (RC10K37)
- TOMPKINS Hydraulic Fitting-Flange20 PIPE WELD-20FL C61 FLG PAD (W04-20-20)
- TOMPKINS Hydraulic Fitting-Flange20FOR-20FL C61 FLANGE PAD (W46-20-20)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB 1.38" THICK (GP6871-32-32)
- TOMPKINS Hydraulic Fitting-Flange12FP-12FL C61 FLANGE PAD (W43-12-12)
- TOMPKINS Hydraulic Fitting-Flange12FL PLUG CAT (6862-CP-12)
- TOMPKINS Hydraulic Fitting-Flange32FL PLUG C61 (6861-P-32)
- TOMPKINS Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE (NB6840-24-32)
- Tompkins Parts & Accessories