Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange16FP-16FL C62 FLANGE PAD
Mfr # W44-16-16
Zoro # G305283327
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1-11 1/2; 1" Code 62 Flange
- Fitting Shape Straight
- Hydraulic Fitting Connection Type 16 Female NPT; 16 Code 62 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # W44-16-16
- Zoro # G305283327
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1-11 1/2; 1" Code 62 Flange |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | 16 Female NPT; 16 Code 62 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Mounting (4ZK29)
- CARLISLE AP103 Super Blue Ribbon V-Belt (AP103)
- GUARDAIR Steel and Chisel Point Nozzle, 48 in. (F5E048SS)
- TIMKEN TRB Single Cup <4 OD, 15523-2 (15523-2)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB 1.38" THICK (GP6871-32-32)
- TOMPKINS Hydraulic Fitting-Flange12FL C61 CONNECTOR PLATE (CP-12)
- TOMPKINS Hydraulic Fitting-Flange20 PIPE WELD-20FL C61 FLG PAD (W04-20-20)
- TOMPKINS Hydraulic Fitting-Flange32FL PLUG CAT (6862-CP-32)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB .88" THICK (GP6871-16-16)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SHIPPING PLATE (SPX-16)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- Tompkins Hydraulic Flanges