Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange16FP-16FL C62 COMP. FLG PAD
Mfr # WC44-16-16
Zoro # G805284831
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1-11 1/2; 1" Code 62 Flange
- Fitting Shape Straight
- Hydraulic Fitting Connection Type 16 Female NPT; 16 Code 62 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # WC44-16-16
- Zoro # G805284831
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1-11 1/2; 1" Code 62 Flange |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | 16 Female NPT; 16 Code 62 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-CH00B)
- APPLETON ELECTRIC Fiber Filler, 8 Oz., White (F08)
- CLIMAX METAL PRODUCTS 1 1/2" ID Split Clamp Collar, Stl, Zinc (1C-150-Z)
- TOMPKINS Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE (NB6840-24-32)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB 1.38" THICK (GP6871-32-32)
- TOMPKINS Hydraulic Fitting-Flange12MJ-12FL CAT FLANGE 90 (NB6892-C-12-12)
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C62 FLANGE PAD (W48-16-16)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 45-KOMATSU (NB6845-10-10 KOMATSU)
- TOMPKINS Hydraulic Fitting-Flange16FL C61 SPLIT FLG HALF (SF-16)
- TOMPKINS Hydraulic Fitting-Flange16FL C61 SHIPPING PLATE (SP-16)
- Tompkins Parts & Accessories