Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange16FL C62 SPLIT FLG HALF
Mfr # SFX-16
Zoro # G305283181
product price: $4.95
/ea
Sold in multiples of 4 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1" Code 62 Flange
- Fitting Shape Split Flange
- Hydraulic Fitting Connection Type 16 Code 62 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # SFX-16
- Zoro # G305283181
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1" Code 62 Flange |
Details
Fitting Shape | Split Flange |
Hydraulic Fitting Connection Type | 16 Code 62 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 145Tc Frame, Tefc (121065.00)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC (BX94)
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm (QS 40 MM 500)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 75 psi (SB50-0A075)
- TOMPKINS Hydraulic Fitting-Flange16FL C61 SHIPPING PLATE (SP-16)
- TOMPKINS Hydraulic Fitting-Flange12MJ-12FL CAT FLANGE NO BRAZE (NB6842-C-12-12)
- TOMPKINS Hydraulic Fitting-Flange12FL C62 SPLIT FLANGE KIT (SFXK-12-KIT)
- TOMPKINS Hydraulic Fitting-Flange20MJ-24FL C62 (6842-20-24)
- TOMPKINS Hydraulic Fitting-Flange16MORFS-12FL C62 45 NO BRAZE (NBFF6847-16-12)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 90 NO BRAZE-KOMATSU (NB6890-10-10 KOMATSU)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- Tompkins Hydraulic Flanges