Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange16 BORE-16FL C62
Mfr # 6862-16-16
Zoro # G605279921
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1" Tube Bore; 1" Code 62 Flange
- Fitting Shape Straight
- Hydraulic Fitting Connection Type 16 Braze Port; 16 Code 62 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6862-16-16
- Zoro # G605279921
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1" Tube Bore; 1" Code 62 Flange |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | 16 Braze Port; 16 Code 62 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT REFRIGERATION Motor, 1/15HP 208-230V 1650RPM 1PH (25309801S)
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- STECO Tap Magic Xtra-Thick Cutting Fluid - 16 oz. - Pkg of 12 (70016T)
- ENERPAC Repair Kit (RWT39K1)
- TOMPKINS Hydraulic Fitting-Flange40FP-40FL C61 FLANGE PAD (W43-40-40)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SPLIT FLANGE KIT (SFXK-20-KIT)
- TOMPKINS Hydraulic Fitting-Flange12MJ-12FL CAT FLANGE 90 (NB6892-C-12-12)
- TOMPKINS Hydraulic Fitting-Flange24FOR-24FL C62 FLANGE PAD (W48-24-24)
- TOMPKINS Hydraulic Fitting-Flange12FOR-12FL C61 FLANGE PAD (W46-12-12)
- TOMPKINS Hydraulic Fitting-Flange16MJ-20FL C62 90 (6892-16-20)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- Tompkins Hydraulic Flanges