Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange12FL C61 CONNECTOR PLATE
Mfr # CP-12
Zoro # G005284235
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 3/4" Code 61 Flange
- Fitting Shape Connector Plate
- Hydraulic Fitting Connection Type 12 Code 61 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # CP-12
- Zoro # G005284235
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 3/4" Code 61 Flange |
Details
Fitting Shape | Connector Plate |
Hydraulic Fitting Connection Type | 12 Code 61 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- MAIN FILTER Hydraulic Filter, replaces NUGENT 1114002, Return Line, 5 micron, Outside-In (MF0062657)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, ISO 68 (87951)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 17 # of Teeth (100BS17H X 1 15/16)
- TOMPKINS Hydraulic Fitting-Flange16FP-16FL C61 FLANGE PAD (W43-16-16)
- TOMPKINS Hydraulic Fitting-Flange24 PIPE WELD-24FL C62 (WC42-24-24)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 NO BRAZE-KOMATSU (NB6840-10-10 KOMATSU)
- TOMPKINS Hydraulic Fitting-Flange40 BORE-40FL C61 (6861-40-40)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SHIPPING PLATE (SPX-16)
- TOMPKINS Hydraulic Fitting-Flange20MJ-20FL CAT FLANGE 90 (NB6892-C-20-20)
- TOMPKINS Hydraulic Fitting-Flange16MJ-16FL CAT FLANGE 45 (NB6847-C-16-16)
- Tompkins Hydraulic Flanges