Shop All Hydraulic Hose Sleeves
Tompkins
HOSE SLEEVE NYLON 1.85 in. NHS-185, Sold per Foot
Mfr # 460015
Zoro # G003534547
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Sleeve I.D. 1.85 in.
- Weight 0.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 460015
- Zoro # G003534547
- UPC # 615986039267
- Country of Origin United States
- Category Hydraulic Hose Sleeves
Details
Nominal Sleeve I.D. | 1.85 in. |
Weight | 0.05 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (S-785)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- FESTO Compact Cylinder ADN-63-80-A-P-A (ADN-63-80-A-P-A)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End (FM88)
- TOMPKINS Hose Protectors4.50"X10.00" BLACK HOSE PROTECTOR 15PC (HP-10B-15PC)
- TOMPKINS Hose Protectors3.25"X6.00" YELLOW HOSE PROTECTOR 50PC (HP-06Y-50PC)
- TOMPKINS Nylon Hose Sleeve0.77" ID NYLON SLEEVE-100' (NHS-077-100 FT)
- TOMPKINS Nylon Hose Sleeve2.64" ID NYLON SLEEVE-100' (NHS-264-100 FT)
- TOMPKINS Hose Protectors2.50"X4.00" BLACK HOSE PROTECTOR (HP-04B)
- TOMPKINS Nylon Hose Sleeve1.14" ID NYLON SLEEVE-100' (NHS-114-100 FT)
- TOMPKINS Nylon Hose Sleeve0.71" ID NYLON SLEEVE-100' (NHS-071-100 FT)
- Tompkins Hydraulic Hose Sleeves