Shop All Hydraulic Hose Sleeves
Tompkins
Hose Sleeve: 3.81 A Dim., 2.38 B Dim - per foot, 25 ft minimum
Mfr # 460020
Zoro # G203534576
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Sleeve I.D. 2.38 in.
- Weight 0.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 460020
- Zoro # G203534576
- UPC # 615986039274
- Country of Origin United States
- Category Hydraulic Hose Sleeves
Details
Nominal Sleeve I.D. | 2.38 in. |
Weight | 0.06 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 10mm, Industry 6000-2RSJEM (6000 2RS JEM)
- SHARPE MANUFACTURING AIR FILTER W/OVERNIGHT AUTO DRAIN (SH22601)
- DDS Shaft Seal, 60 x 80 x 10 mm., TC, Nitrile Rubber (608010TC)
- POWERFLITE A23 25" Outside Length, 1/2" Top Width, 1 Ribs (A23-2)
- TOMPKINS Nylon Hose Sleeve1.00" ID NYLON SLEEVE-100' (NHS-100-100 FT)
- TOMPKINS Nylon Hose Sleeve1.38" ID NYLON SLEEVE-100' (NHS-138-100 FT)
- TOMPKINS Nylon Hose Sleeve1.85" ID NYLON SLEEVE-100' (NHS-185-100 FT)
- TOMPKINS Hose Protectors3.25"X6.00" BLACK HOSE PROTECTOR 50PC (HP-06B-50PC)
- TOMPKINS Hose Protectors3.50"X8.00" YELLOW HOSE PROTECTOR (HP-08Y)
- TOMPKINS Hose Protectors2.50"X4.00" BLACK HOSE PROTECTOR 50PC (HP-04B-50PC)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- Tompkins Hydraulic Hoses & Fittings