Shop All Hydraulic Hose Sleeves
Tompkins
Heavy Duty Spiral Hose Wrap: 1 1/2 in. - 1 5/8 in. Hose O.D., 1.34 in. I.D., 66’ Length
Mfr # 460037
Zoro # G203534583
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Sleeve I.D. 1.34 in.
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 460037
- Zoro # G203534583
- UPC # 615986048009
- Country of Origin United States
- Category Hydraulic Hose Sleeves
Details
Nominal Sleeve I.D. | 1.34 in. |
Weight | 14 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- FESTO Suction Cup VASB-40-1/4-NBR (VASB-40-1/4-NBR)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 11)
- TOMPKINS Hose Protectors2.50"X4.00" YELLOW HOSE PROTECTOR 50PC (HP-04Y-50PC)
- TOMPKINS Nylon Hose Sleeve0.77" ID NYLON SLEEVE-100' (NHS-077-100 FT)
- TOMPKINS HOSE SLEEVE NYLON 1.59 in., Sold per Foot (460010)
- TOMPKINS Heavy Duty Spiral Hose Wrap: 7/16 in. - 5/8 in. Hose O.D., .49 in. I.D., 66’ Length (460040)
- TOMPKINS Hose ProtectorsMIXED BLACK HOSE PROTECTORS 60PC (HPMB-60)
- TOMPKINS Nylon Hose Sleeve2.64" ID NYLON SLEEVE-100' (NHS-264-100 FT)
- TOMPKINS Nylon Hose Sleeve1.53" ID NYLON SLEEVE-100' (NHS-153-100 FT)
- Tompkins Hydraulic Hoses & Fittings