Shop All Bumper Guides
Tommy Docks
Tommy Docks 8530420 Gray Steel Auger Foot
Mfr # 8530420
Zoro # G704109143
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tommy Docks
- MFR # 8530420
- Zoro # G704109143
- UPC # 724785500066
- Country of Origin China
- Category Bumper Guides
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Gray polyester powder coat protects the surface
- Screws in and out of lake bottoms
- Designed to attach to your dock post pipe and screw into the lake bottom, providing stability in most lake bottom conditions
- Color: Gray
- Material: Steel
- Color Family: Gray
- Length: 8 in.
- Length: 8 in.
- Assembled Width: 3 in.
- Maximum Length: 12 ft.
- Width: 3 in.
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE LED All-Round Light, 4" (2851)
- BUYERS PRODUCTS 2-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 30.25 Inch (RS2Y)
- CARTER FUEL PUMPS 89-97 Ford F53 Stripped Chassis Elec Fuel Pump, P74107 (P74107)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101-30)
- TOMMY DOCKS Gray Steel Outside Corner Bracket (8527897)
- TOMMY DOCKS Tommy Docks 8529422 Gray Steel Straight Bracket (8529422)
- TAYLORMADE-ADIDAS Taylor Made Heavy Duty Dock Bumper- Straight (TAM349)
- WESTIN MAX Winch Tray (46-21245)
- TAYLORMADE-ADIDAS Taylor Made 9 ft. Length Polyester Dock & Post Bumper - Large (TAMDB4.90)
- URO PARTS Bumper Impact S, 51128135488 (51128135488)
- BLUE OX BASEPLATE, 20-21 JEEP GLADIATOR (BX1145)
- Tommy Docks Automotive Exterior Accessories