Shop All Rodent Control
Tomcat
Rodenticide, 66 oz. Pail
Mfr # 22022
Zoro # G5223312
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodents
- Overall Width 2 1/2 in
- Active Ingredients Bromethalin
- Includes (22) 3 oz Packs
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomcat
- MFR # 22022
- Zoro # G5223312
- UPC # 048745220222
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 3 1/2 in |
Overall Depth | 3/4 in |
Container Size | 4.1 lb |
Details
Item | Rodenticide |
Used For | Rodents |
Weight | 66 oz |
Active Ingredients | Bromethalin |
Includes | (22) 3 oz Packs |
Color | Green |
Form | Pellets |
Product Type | Rodenticide |
Targeted Animals | Meadow Voles, Mice, Rats |
Indoor/Outdoor Use | Indoor |
Container Type | Pail |
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Meadow Voles, Mice, Rats, Active Ingredients Bromethalin, Form Pellets, Container Type Pail, Container Size 4.1 lb, Overall Height 3 1/2 in, Overall Width 2 1/2 in, Overall Depth 3/4 in, Includes (22) 3 oz Packs, Color Green, Indoor/Outdoor Use Indoor
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER Clothes Moth Trap (814CM)
- MAKITA 14" Electric Chain Saw (UC3551A)
- HC COMPANIES Grower Pot 3.76 Gal (NER005G0G18)
- THE GERSON COMPANIES Gerson GER-70195B Economy Spray Sock - 12 Per Box (GER-70195B)
- TOMCAT Rodenticide, 5 lb., Pellets Form (22045)
- TOMCAT Rockscape Bait Station and Bait Blocks For Mice and Rats (0364605)
- TOMCAT Mice Bait Statn 8Refils (0372010)
- TOMCAT Rat Trap, 3-3/4 In. L, 5-1/4 In. W (33521)
- TOMCAT Bullet Bait Station for Rats (33432)
- TOMCAT 12-Pack Glue Boards (32406)
- HARRIS Board Glue 5Pk (GB-5)
- Tomcat Rodent Control