Shop All Rodent Control
Tomcat
Rodent Station w/Blocks
Mfr # 22786
Zoro # G3980602
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Yes
- Used For Rodent Control
- Trap Style Bait Box
- Overall Length 6 in
- Overall Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tomcat
- MFR # 22786
- Zoro # G3980602
- UPC # 048745227863
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 6 in |
Overall Width | 2 5/8 in |
Overall Height | 3 3/4 in |
Overall Depth | 6 in |
Container Size | 16 oz |
Details
Item | Bait Station |
Disposable | Yes |
Used For | Rodent Control |
Trap Style | Bait Box |
Weight | 16 oz |
Includes | (16) 1 oz Baits |
Color | Black |
Active Ingredients | Bromethalin |
Form | Blocks |
Category Type | Bait Station |
Product Type | Bait Station |
Indoor/Outdoor Use | Indoor/Outdoor |
Targeted Animals | Mice |
Dilution Ratio | Ready To Use |
Reusable | Yes |
Container Type | Bag |
Description
Bait Station, Product Type Bait Station, Targeted Animals Mice, Active Ingredients Bromethalin, Form Blocks, Container Type Bag, Container Size 16 oz, Overall Height 3 3/4 in, Overall Width 2 5/8 in, Overall Depth 6 in, Includes (16) 1 oz Baits, Color Black, Dilution Ratio Ready To Use, Indoor/Outdoor Use Indoor/Outdoor, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- AQUASCAPE Aquascape 98870 500g Premium Cold Water Fish Food Pellets (98870)
- SWISHER Belt-Blade, L or R For T60 53 (66LR)
- EAGLE CLAW Eagle Claw 11050-003 Fillet Board (11050-003)
- TOMCAT 4.1 lb Pail Rodenticide Pellets, Green, 22 3oz Packs Per Pail (32360)
- TOMCAT 1 Oz. Ready To Use Mouse & Rat Trap Attractant Gel (0362210)
- TOMCAT Bullet Bait Station for Rats (33432)
- TOMCAT Rodenticide, 66 oz. Pail (22022)
- TOMCAT Rodent Station, Disposable, w/Blocks (22880)
- TOMCAT Pest Control Liquid For Mice and Rats 24 oz (0368006)
- KNESS PEST DEFENSE Up to Mice Mouse Trap, 10 PK (104-0-033)
- Tomcat Rodent Control