Shop All Rodent Control
Tomcat
Rodent Station, Bait Box, Black
Mfr # 22814
Zoro # G3710817
original price:
$25.09
5% off
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Used For Rodent Control
- Trap Style Bait Box
- Overall Length 3 3/8 in
- Overall Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tomcat
- MFR # 22814
- Zoro # G3710817
- UPC # 048745228143
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 3 3/8 in |
Overall Width | 6 1/4 in |
Overall Height | 9 3/4 in |
Container Size | 16 oz |
Overall Depth | 3 3/8 in |
Details
Item | Rodent Station |
Disposable | No |
Used For | Rodent Control |
Trap Style | Bait Box |
Weight | 1 lb |
Color | Black |
Includes | (15) Bait Blocks |
Material | Plastic |
Form | Blocks |
Active Ingredients | Bromethalin |
Category Type | Bait Station |
Product Type | Bait Station |
Indoor/Outdoor Use | Indoor/Outdoor |
Targeted Animals | Mice, Rats |
Container Type | Box |
Reusable | Yes |
Description
Rodent Station, Product Type Bait Station, Targeted Animals Mice, Rats, Active Ingredients Bromethalin, Form Blocks, Container Type Box, Container Size 16 oz, Overall Height 9 3/4 in, Overall Width 6 1/4 in, Overall Depth 3 3/8 in, Includes (15) Bait Blocks, Color Black, Indoor/Outdoor Use Indoor/Outdoor, Material Plastic, Reusable Yes
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 75 Ft 500 Series - Olive (PSH2-075-MG)
- MASTER MARK Versa Edge 3 ft. L X 5.25 in. H Plastic Brown Poundable Edging (97603)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89224)
- AFTERMARKET Belt, Ground Drive (A-07243600-AI)
- TOMCAT Animal Repellent Spray For Rodents 14 oz (0368306)
- TOMCAT 0 Mouse Glue Trap (362310)
- TOMCAT Mice Bait Statn 8Refils (0372010)
- TOMCAT 0362710 Mouse Glue Trap (520608)
- TOMCAT Mouse Trap, 2PK (0360710)
- TOMCAT Rockscape Bait Station and Bait Blocks For Mice and Rats (0364605)
- VICTOR Electronic Rat Trap (M241)
- Tomcat Rodent Control