Shop All Rodent Control
This Product is Discontinued
Tomcat
Rodent Bait Chunx, 4 lb. (Discontinued)
Mfr # 32444
Zoro # G6493562
This Product is Discontinued
Key Features
- Used For Rodents, Rats and Mice
- Weight 4 lb.
- Color Gray
- Form Block
- Active Ingredients Diphacinone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tomcat
- MFR # 32444
- Zoro # G6493562
- UPC # 048745324449
- Country of Origin United States
- Category Rodent Control
Details
Item | Rodenticide Bait Chunx |
Used For | Rodents, Rats and Mice |
Weight | 4 lb. |
Color | Gray |
Form | Block |
Active Ingredients | Diphacinone |
Category Type | Bait Station |
Description
Rodenticide Bait Chunx, Weight 4 lb., Used For Rodents, Rats and Mice, Gray
Restrictions
- This item has been restricted from sale in the following states: AK, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.