Shop All Rodent Control
Tomcat
4 lb Bag Rodenticide Nuggets, Green, Outdoor Use
Mfr # 32374
Zoro # G0746289
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodents
- Overall Width 9 in
- Form Pellets
- Overall Height 11 3/4 in
- Active Ingredients Diphacinone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomcat
- MFR # 32374
- Zoro # G0746289
- UPC # 048745323749
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Width | 9 in |
Overall Height | 11 3/4 in |
Overall Depth | 4 1/2 in |
Container Size | 4 lb |
Details
Item | Rodenticide |
Used For | Rodents |
Weight | 4 lb |
Form | Pellets |
Active Ingredients | Diphacinone |
Color | Green |
Product Type | Rodenticide |
Container Type | Bag |
Dilution Ratio | Ready To Use |
Indoor/Outdoor Use | Outdoor |
Targeted Animals | Meadow Voles, Mice, Rats |
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Meadow Voles, Mice, Rats, Active Ingredients Diphacinone, Form Pellets, Container Type Bag, Container Size 4 lb, Overall Height 11 3/4 in, Overall Width 9 in, Overall Depth 4 1/2 in, Includes Not Applicable, Color Green, Dilution Ratio Ready To Use, Indoor/Outdoor Use Outdoor
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bushing-Flange (741-0493C)
- ESPOMA TRIPLE PHOSPHATE 6.5 LB. (TP6)
- BLUE FLAME Lighter Gaslog Angle (LLA.1626.NG)
- DB ELECTRICAL Leveling arm complete (LH) For Ford/ Holland 2N, 8N, 9N 9N564B (1113-1170)
- TOMCAT 4.1 lb Pail Rodenticide Pellets, Green, 22 3oz Packs Per Pail (32360)
- TOMCAT Rodent Repellnt Rtu 1Gal (0368208)
- TOMCAT Disposable Mouse Station (0370610)
- TOMCAT Bait Station for Rats & Mice (TO4870)
- TOMCAT Live Catch Mouse Trap (0362010)
- TOMCAT Mouse Trap, 2PK (0360710)
- YARD BUTLER Gopher/Mole, Bait Applicator (IGBA-1)
- Tomcat Rodent Control