Shop All Rodent Control
Tomcat
12-Pack Glue Boards
Mfr # 32406
Zoro # G810074977
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodents
- Overall Length 4.75"
- Overall Width 3.25"
- Overall Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomcat
- MFR # 32406
- Zoro # G810074977
- UPC # 48745324067
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 4.75" |
Overall Width | 3.25" |
Overall Height | 0.25" |
Details
Used For | Rodents |
Description
Effectively control pests without the use of toxins or mechanical apparatus! Widely used by homeowners, farmers and professionals, Tomcat glue boards use powerful adhesive to help you capture and dispose of rodents and other pests like cockroaches, centipedes, scorpions, spiders and more. The low-profile tray with large glue area increases the likelihood of capture, and the compact size fits virtually anywhere pest activity has been observed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hanging Corner Feeder (167543)
- STUMP CHUNKS Fire Starter .3Cuft (SC3)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 03)
- OREGON 3/4" Harvester Guide Bar, Unequal, 59" (591UED9191)
- TOMCAT Animal Repellent Spray For Rodents 14 oz (0368306)
- TOMCAT Tamper Resistant Rodent Station, Disp. (33471)
- TOMCAT 4 lb Pail Bait Block Rodenticide, Green Blocks, 64 Blocks Per Pail (22244)
- TOMCAT Tunnel Trapping System (34144)
- TOMCAT Pest Control Liquid For Mice and Rats 24 oz (0368006)
- TOMCAT Rodent Station, Bait Box, Black (22814)
- TOMCAT 4.1 lb Pail Rodenticide Pellets, Green, 22 3oz Packs Per Pail (32360)
- Tomcat Rodent Control