Shop All Correction Fluid & Erasers
Tombow
Tape, Correction, 1pcs., PK6
Mfr # 68620BX
Zoro # G6910141
original price:
$16.29
5% off
new price: $15.39
/pk 6, $2.57/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 0.16 in
- Length 32.81 ft
- Features Dispenser Included, Non-refillable
- Recycled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tombow
- MFR # 68620BX
- Zoro # G6910141
- Country of Origin Viet Nam
- Category Correction Fluid & Erasers
Dimensions
Width | 0.16 in |
Length | 32.81 ft |
Details
Item | Tape,Correction,1pcs.,PK6 |
Color | White |
Features | Dispenser Included, Non-refillable |
Recycled | Yes |
Dispenser Type | Ergonomic |
Line Coverage | 1 |
Post Consumer Waste | 0.7 |
Recycled Content | 0.7 |
Description
Tape,Correction,1pcs.,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM 4 Concealed Magnetic Holder (VIMCMH4)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", Green, 100/Case (G14013C)
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- SOLO Hybrid Briefcase Backpack, 2-3/4"Wx17-1/2"Lx12-1/2"H, Bronze (USLUBN3503)
- TOMBOW MONO ERASER, SMART (57335)
- TOMBOW Tape, Correction, PK12 (68627BX)
- TOMBOW MONO Correction Tape, NonRefillabl, PK4 (68626)
- TOMBOW Hybrid Style Correction Tape, PK10 (68721)
- TOMBOW Correction Tape, 1/6" x 472", White (68665)
- TOMBOW Mini Correction Tape, PK10 (68722)
- LODGE Rust Eraser 1 in. H X 3.5 in. L X 0.5 in. W (A-RUSTY1)
- Tombow Correction Fluid & Erasers