Shop All Correction Fluid & Erasers
Tombow
Mono Original Correction Tape, PK6
Mfr # 68670
Zoro # G5884107
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua; Kiwi; Lavender; Rose
- Width 0.17"
- Length 394"
- Weight 0.45 lbs
- Standards SCS Sustainable Choice Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tombow
- MFR # 68670
- Zoro # G5884107
- UPC # 085014686709
- Country of Origin Viet Nam
- Category Correction Fluid & Erasers
Dimensions
Width | 0.17" |
Length | 394" |
Details
Item | Mono Original Correction Tape,PK6 |
Color | Aqua; Kiwi; Lavender; Rose |
Weight | 0.45 lbs |
Standards | SCS Sustainable Choice Certified |
Line Coverage | 1 |
Correction Tape Type | Non-Refillable |
Description
Mono Original Correction Tape,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Gn, PK12 (UBC60386)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG33)
- STENS New Stens Oil Filter Shop Pack 120-722-12 For Caterpillar 301.6C 223-0294 (120-722-12)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05YW)
- TOMBOW Correction Tape, 1/6"x394", 4/PK, White/Assorted Dispenser PK (TOM68679)
- TOMBOW MONO ZERO REFILL RND, 2PK (57316)
- TOMBOW Tape, Correction, PK4 (68626)
- TOMBOW Tape, Correction, 1pcs., PK6 (68620BX)
- TOMBOW Hybrid Style Correction Tape, PK10 (68721)
- TOMBOW Correction Tape, 1/6" x 472", White (68665)
- SANFORD Sanford L.P. PAP39301-2 Papermate Erasermate Pen; Black - 12 Count - 2 Dozan (PAP39301-2)
- Tombow Correction Fluid & Erasers