Shop All Two-Part Adhesive Applicators
Tombow
Instant Adhesive Applicator, Clear, 39.3 ft L x 0.3" W
Mfr # 62106
Zoro # G9531459
original price:
$7.76
20% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Paper; Photo; Card Stock
- Color Clear
- Size 39.3 ft L x 0.3" W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tombow
- MFR # 62106
- Zoro # G9531459
- Country of Origin Thailand
- Category Two-Part Adhesive Applicators
Dimensions
Size | 39.3 ft L x 0.3" W |
Details
Item | Instant Adhesive Applicator |
Application | Paper; Photo; Card Stock |
Color | Clear |
Description
Mono Permanent Adhesive Applicator,Clear
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE Plastifix Rigid Repair Kit, Black (UR2503)
- DEVCON Spray Applicator Cleaner, Clear, Aerosol can, 16 hr Functional Cure (15250)
- BLACK JACK Drive-Maxx 700 Matte Black Water-Based Rubberized Asphalt Driveway Sealer 4.75 gal (6453-9-30)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, White, Paste (22152)
- NEWBORN Fixed Ratio Two-Part Applicator, Blue, 10:01 Mixing Ratio (335-XSP)
- IRION-AMERICA Manual Mortar Caulking Gun, Black/Red (901116)
- IRION-AMERICA Professional Grade Side-By-Side Dual Component Caulk Gun, Black (571158)
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Green, 1:1, 10:1, 2:1 Mixing Ratio (D400RVA)
- NEWBORN Epoxy Applicator, Black/Blue/Silver, 1:1, 2:1, 4:1 Mixing Ratio (830A30)
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio (48H966)
- 3M Multiple Ratio Two-Part Applicator, Black/Gray, 1:1, 2:1 Mixing Ratio (08190)
- Tombow Two-Part Adhesive Applicators & Nozzles