Shop All Correction Fluid & Erasers
Tombow
Hybrid Style Correction Tape, PK10
Mfr # 68721
Zoro # G5884089
product price: $18.25
/pk 10, $1.83/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 0.17"
- Length 394"
- Product Type Hybrid Style Correction Tape,PK10
- Features Value Pack—Stock up and save!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tombow
- MFR # 68721
- Zoro # G5884089
- UPC # 085014687218
- Country of Origin Viet Nam
- Category Correction Fluid & Erasers
Dimensions
Width | 0.17" |
Length | 394" |
Details
Item | Correction Tapes |
Color | Clear |
Product Type | Hybrid Style Correction Tape,PK10 |
Features | Value Pack—Stock up and save! |
Weight | 0.416 lbs |
Line Coverage | 1 |
Correction Tape Type | Non-Refillable |
Description
Hybrid Style Correction Tape,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (46K583)
- C-LINE PRODUCTS Laminating Sheets, 12x9in, PK50 (65001)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, PK25 (UNV56638EE)
- TOMBOW Correction Tape, PK2 (68627)
- TOMBOW Tape, Correction, PK12 (68627BX)
- TOMBOW Refill for Correction Tape, White (68666)
- TOMBOW MONO KNOCK ERASER - BLUE (57336)
- TOMBOW Tape, Correction, PK4 (68626)
- TOMBOW Correction Tape, Retro Colors, PK10 (68723)
- PENTEL Clic Erasers, Retractable, Pocket Clip, 12/BX, Black Barrel PK (PENZE22ABX)
- Tombow Correction Fluid & Erasers