Shop All Glues
Tombow
Glue, Clear, 1.69 oz, Tube
Mfr # 52180
Zoro # G6077712
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 1.69 oz
- Container Type Tube
- Characteristics Dries Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 1.69 oz |
Details
Item | Glue |
Color | Clear |
Container Type | Tube |
Characteristics | Dries Clear |
Description
Tombow® MONO Aqua Liquid Glue, 1.69 oz, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Ptfe Pipe Sealant 2Oz (76000)
- RED DEVIL Caulk Adh Ktn Bath Bis 10.1Oz (075022)
- J-B WELD Epoxy Adhesive, PlasticBonder Series, Tan, Syringe, 1:01 Mix Ratio, 30 min Functional Cure (50133)
- WATERPLUG Waterplug Hydlc 10Lb (RWPLUGHC1G)
- TOMBOW MONO MULTI XL LIQUID GLUE (52195)
- TOMBOW Contact Cement, Light Yellow, 5 gal, Pail (52210)
- TOMBOW Adhesives/Glues, Clear, Bottle (52190)
- TOMBOW Permanent Glue Stic, Clear, 0.26 fl oz (52190)
- TOMBOW MONO GLUE STICK, SMALL, 3PK (62210)
- FRANKLIN TB METAL ROOF SEALANT 10.1 OZ WHITE (61001)
- GLUE DOTS Glue Dots, Clear, Dot (GD105R)
- Tombow Glues