Shop All Permanent Markers
Tombow
Creative Notetaking Kit, Pen, Pencil, Markers, Highlighters
Mfr # 56301
Zoro # G205695343
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size 0.7 mm
- Point Type Bullet/Chisel
- Includes (4) TwinTone Dual-Tip Markers; (3) MONO Edge Highlighters; MONO Graph Mechanical Pencil; Reporter Multi-Function Ballpoint Pen
- Pen Type Multi-Function Ballpoint Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tombow
- MFR # 56301
- Zoro # G205695343
- UPC # 85014563017
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | 0.7 mm |
Details
Item | Pen Sets |
Color | Assorted |
Point Type | Bullet/Chisel |
Includes | (4) TwinTone Dual-Tip Markers; (3) MONO Edge Highlighters; MONO Graph Mechanical Pencil; Reporter Multi-Function Ballpoint Pen |
Pen Type | Multi-Function Ballpoint Pen |
Pen Tip Type | Ballpoint |
Description
Tombow's Creative Notetaking Kit takes your notes to the next level! Whether you're writing traditional notes, sketch noting, mind mapping, or creating in your planner or journal, this kit has everything you need for bright colorful notes. Easily draw, write, and highlight with coordinating colors to keep your notes organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 6" x 6" x 6", Kraft, 15/Bundle (55VM15)
- ARMOR POLY Rust Preventative Co-Ex Poly Bag, PK50 (PB4B343150D)
- ZEBRA PEN F-301 Bold Retractable Ballpoint 1.6mm Black 2pk (27312)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK24 (PENBK91ASWUS)
- TOMBOW REFILL BK, MARKING HOLDER, 6PK (51542)
- TOMBOW DUAL BRUSH SET 10 PASTEL (56187)
- TOMBOW DUAL BRUSH SET 10 BRIGHT (56185)
- TOMBOW REFILL RD, MARKING HOLDER, 6PK (51541)
- TOMBOW TWINTONE MARKER, PASTEL, 12PK (61501)
- TOMBOW DUAL BRUSH SET 10 LANDSCAPE (56169)
- SCHOOL SMART ART MARKER CONICAL TIP 400 PK (6773-400ASST)
- Tombow Permanent Markers