Shop All Correction Fluid & Erasers
Tombow
Correction Tape, Retro Colors, PK10
Mfr # 68723
Zoro # G5884061
product price: $22.59
/pk 10, $2.26/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua; Kiwi; Lavender; Rose
- Width 0.17"
- Length 394"
- Standards SCS Sustainable Choice Certified
- Features Value Pack—Stock up and save!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tombow
- MFR # 68723
- Zoro # G5884061
- UPC # 085014687232
- Country of Origin Viet Nam
- Category Correction Fluid & Erasers
Dimensions
Width | 0.17" |
Length | 394" |
Details
Item | Correction Tapes |
Color | Aqua; Kiwi; Lavender; Rose |
Standards | SCS Sustainable Choice Certified |
Features | Value Pack—Stock up and save! |
Weight | 0.5 lbs |
Correction Tape Type | Non-Refillable |
Line Coverage | 1 |
Description
Correction Tape,Retro Colors,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Green, Red Mini Permanent Marker Set, Fine Tip, 4 PK (35113PP)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- POST-IT Tabs, Post-It, Solid, 1"", Assrt Pk (MMM686AYPV1IN)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Blue PK12 (PIL32601)
- TOMBOW Tape, Correction, PK4 (68626)
- TOMBOW MONO ZERO ERASER, ROUND, SILVER (57305)
- TOMBOW Correction Tape, 1/6"x394", 4/PK, White/Assorted Dispenser PK (TOM68679)
- TOMBOW MONO Correction Tape, NonRefillabl, PK4 (68626)
- TOMBOW Hybrid Style Correction Tape, PK10 (68721)
- TOMBOW Correction Tape, 1/6" x 472", White (68665)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- Tombow Correction Fluid & Erasers