Shop All Correction Fluid & Erasers
Tombow
Correction Tape, PK2
Mfr # 68627
Zoro # G4696128
product price: $6.89
/pk 2, $3.45/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Clear
- Width 0.17"
- Length 394"
- Material Plastic
- Product Type Correction Tape,PK2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tombow
- MFR # 68627
- Zoro # G4696128
- UPC # 085014686273
- Country of Origin Viet Nam
- Category Correction Fluid & Erasers
Dimensions
Width | 0.17" |
Length | 394" |
Details
Item | Correction Tapes |
Color | Gray/Clear |
Material | Plastic |
Product Type | Correction Tape,PK2 |
Standards | SCS Sustainable Choice Certified |
Features | Value Pack—Stock up and save! |
Weight | 0.102 lbs |
Line Coverage | 1 |
Correction Tape Type | Non-Refillable |
Description
Correction Tape,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Solid Paint Marker Original, Black Color Family, 12PK (XSC-49)
- PELICAN High Density Foam, 2 pcs. (1495HDF)
- ZORO SELECT Shipping Box, 12x9x6-2 in (55NM36)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- TOMBOW Correction Tape, 1/6" x 472", White (68665)
- TOMBOW MONO ZERO REFILL RND, 2PK (57316)
- TOMBOW Tape, Correction, 1pcs., PK6 (68620BX)
- TOMBOW MONO Correction Tape, NonRefillabl, PK4 (68626)
- TOMBOW Correction Tape, 1/6"x394", 4/PK, White/Assorted Dispenser PK (TOM68679)
- TOMBOW Correction Tape, 1/6x394", White, PK10 (68720)
- KLEENSLATE CONCEPTS Kleenslate Concepts KLS0832-6 Attachable Erasers for Dry Erase for Large Barrel Marker Carded - 4 Per Pack - Pack of 6 (KLS0832-6)
- Tombow Correction Fluid & Erasers