Shop All Correction Fluid & Erasers
Tombow
Correction Tape, 1/6x394", White, PK10
Mfr # 68720
Zoro # G5884098
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/Clear
- Width 0.17"
- Length 394"
- Features Value Pack—Stock up and save!
- Weight 0.46 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tombow
- MFR # 68720
- Zoro # G5884098
- UPC # 085014687201
- Country of Origin Viet Nam
- Category Correction Fluid & Erasers
Dimensions
Width | 0.17" |
Length | 394" |
Details
Item | Correction Tape,1/6x394",White,PK10 |
Color | Gray/Clear |
Features | Value Pack—Stock up and save! |
Weight | 0.46 lbs |
Standards | SCS Sustainable Choice Certified |
Line Coverage | 1 |
Correction Tape Type | Non-Refillable |
Description
Correction Tape,1/6x394 In.,White,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12 in (55NM33)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 18", Kraft, 20/Bundle (55VH46)
- SCOTCH Scotch(R) Shipping Packaging Tape 195 (195)
- LEARNING RESOURCES Magnetic Addition Machine (6368)
- TOMBOW Correction Tape, 1/6" x 472", White (68665)
- TOMBOW Tape, Correction, PK4 (68626)
- TOMBOW Mini Correction Tape, PK10 (68722)
- TOMBOW MONO ERASER, SMART (57335)
- TOMBOW Hybrid Style Correction Tape, PK10 (68721)
- TOMBOW Correction Tape, 1/6"x394", 4/PK, White/Assorted Dispenser PK (TOM68679)
- DIXON TICONDEROGA Pink Carnation Erasers, Large Bevel, 36PK (38900)
- Tombow Correction Fluid & Erasers