Shop All Correction Fluid & Erasers
Tombow
Correction Tape, 1/6" x 472", White
Mfr # 68665
Zoro # G4696100
product price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 1/6"
- Length 472"
- For Use With Tombow® 68666
- Standards SCS Sustainable Choice Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tombow
- MFR # 68665
- Zoro # G4696100
- UPC # 085014686655
- Country of Origin Viet Nam
- Category Correction Fluid & Erasers
Dimensions
Width | 1/6" |
Length | 472" |
Details
Item | Correction Tape,1/6" x 472",White |
Color | Clear |
For Use With | Tombow® 68666 |
Standards | SCS Sustainable Choice Certified |
Weight | 0.084 lbs |
Line Coverage | 1 |
Correction Tape Type | Refillable |
Description
Correction Tape,1/6 In. x 472 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner Cartridge, 2500 Page, Yellow (106R01596)
- SWISS MOBILITY Purpose Executive Briefcase, Holds Laptops 15.6", 3.5"x3.5"x12", Black (EXB1005SMBK)
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Red 12PK (SAN16002)
- TOMBOW Refill for Correction Tape, White (68666)
- TOMBOW Correction Tape, 1/6x394", White, PK10 (68720)
- TOMBOW MONO Correction Tape, NonRefillabl, PK4 (68626)
- TOMBOW Correction Tape, PK2 (68627)
- TOMBOW MONO ZERO REFILL RND, 2PK (57316)
- TOMBOW MONO KNOCK ERASER - BLUE (57336)
- LIQUID PAPER Correction Tape, Grip, 1/5W, PK2 (662415)
- Tombow Correction Fluid & Erasers