Shop All Glues
Tombow
Contact Cement, Light Yellow, 5 gal, Pail
Mfr # 52210
Zoro # G803921646
Sold in multiples of 20 for $19.80
$19.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Yellow
- Container Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 5 gal |
Details
Item | Contact Cement |
Color | Light Yellow |
Container Type | Pail |
Description
Tombow MONO Glue Stick is a craft glue stick that provides a strong, permanent bond with no messy liquid. Firm glue retains its shape during use and dries quickly. Works great on a variety of paper products, including cardstock, paperboard, and cardboard. Use for paper crafting, office or school projects. Washable. Small size – 0.35 oz (10g).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 11OZ Reddy Foam (7565000021)
- GARDNER BENDER Electrical Tape, Assorted Colors (GTPC-550)
- FLEX GLUE Glue, Clear, 4 oz, Bottle (GFSCLRR04)
- POLYKEN PE Film Tape, White, 48mm x 55m, Pinked (757)
- TOMBOW MONO MULTI XL LIQUID GLUE (52195)
- TOMBOW MONO GLUE STICK, SMALL, 3PK (62210)
- TOMBOW Adhesives/Glues, Clear, Bottle (52190)
- TOMBOW Glue, Clear, 1.69 oz, Tube (52180)
- TOMBOW Permanent Glue Stic, Clear, 0.26 fl oz (52190)
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle (808085)
- HDL HARDWARE Glue Scraper (804)
- Tombow Glues