Shop All Construction Adhesives
Tombow
Contact Cement, Gray/Green, 5 gal, Pail, 2 PK
Mfr # 62153
Zoro # G903921645
original price:
$7.79
10% off
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/Green
- Container Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tombow
- MFR # 62153
- Zoro # G903921645
- UPC # 85014621533
- Country of Origin Viet Nam
- Category Construction Adhesives
Dimensions
Container Size | 5 gal |
Details
Item | Contact Cement |
Color | Gray/Green |
Container Type | Pail |
Description
Value Pack – 2-pack refills for Tombow MONO Air Touch Adhesive. Features newly developed Power Net Tape that is both strong and easy to cut. Apply adhesive with surprisingly light pressure. Unique “Air Touch” system helps reduce resistance when cutting tape, making it easy to pull until the very end. Photo safe. Permanent bond. 1/3 in. x 630 in. (8.4mm x 16m) each.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Bonding Adhesive Qt (990214)
- SHURTAPE Duct Tape, 55m L, Adhesion 70 oz./in, Black (PC 857)
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-RCLV-PT-12)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1 5/8 In. Wide x 36 Yards Long, Amber (PPT-1 5/8)
- TOMBOW MONO AIR TOUCH APPLICATOR (62152)
- TITEBOND Construction Adhesive, PROvantage Heavy Duty Series, Light Beige, 10 oz, Cartridge (5251)
- SAFETYSTEPTD Hot Melt Adhesive, Rampup Series, Tan, 40 oz, Can (SSTD58940000)
- TITEBOND Construction Adhesive, GREENchoice Heavy Duty Series, Beige, 28 oz, Cartridge (7472)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 4 gal, Pail (2057-4)
- TITEBOND Construction Adhesive, PROvantage Heavy Duty Series, Light Beige, 28 oz, Cartridge (5252)
- FASTCAP Fastcap FC2P10 MED 2 2P-10 2 oz Adhesive Medium Glue - Clear (FC2P10 MED 2)
- Tombow Construction Adhesives