Shop All Glues
Tombow
Adhesives/Glues, Clear, Bottle
Mfr # 52190
Zoro # G705695324
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color Clear
- Container Type Bottle
- Standards ACMI AP Non-Toxic Certified
- Characteristics Dries Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesives/Glues |
Type | Multi-Purpose |
Color | Clear |
Container Type | Bottle |
Standards | ACMI AP Non-Toxic Certified |
Characteristics | Dries Clear |
Weight | 0.09 lbs |
For Use On | Cardboard; Paper |
Viscosity | Liquid |
For Use With | Cardboard; Paper |
Description
Multi-purpose liquid glue creates either a repositionable bond or an ultra-strong permanent bond. Adhesive bonds two ways: permanent by applying while glue is still wet or removable by letting glue dry before positioning. Dual applicators in one ergonomic dispenser. Use the pen tip for small areas and fine lines of glue; use the broad tip for large areas. Will not leak or clog. All purpose liquid glue is odor-less and acid-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 2 mil, 2" x 72 yd., Yellow (3M 1318-2 2" x 72 yds Yellow)
- GORILLA GLUE Instant Adhesive, 0.53 fl oz, Bottle, Cear, Super Glue Impact Tough (7805002)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951504207)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- TOMBOW MONO MULTI XL LIQUID GLUE (52195)
- TOMBOW Permanent Glue Stic, Clear, 0.26 fl oz (52190)
- TOMBOW MONO GLUE STICK, SMALL, 3PK (62210)
- TOMBOW Glue, Clear, 1.69 oz, Tube (52180)
- TOMBOW Contact Cement, Light Yellow, 5 gal, Pail (52210)
- TOMBOW MONO GLUE STICK, MEDIUM (52211)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- Tombow Glues