Shop All Portable & Inverter Generators
Tomahawk Power
Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A
Mfr # TG9000i
Zoro # G108206356
product price: $3,499.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,499.99
Free 30-Day Returns
Key Features
- Engine Brand Tomahawk
- Fuel Type Gasoline
- Generator Rated Watts 9,000 W
- Surge Watts 10,500 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TG9000i
- Zoro # G108206356
- UPC # 850016983886
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Length | 31 in |
Details
Engine Brand | Tomahawk |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 9,000 W |
Surge Watts | 10,500 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Wireless Remote |
Generator Amps | 50/30/20 |
Generator Run Time @ 1/2 Load | 8 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Peak Output Power | 9000 |
Includes | Generator |
Nominal Output Power | 7600 |
Description
Not only great for home backup during emergencies and natural disasters, this inverter generator is the best way to provide power while on camping trips and vacations Use this Tomahawk inverter to power your RV and keep your family comfortable with all the necessities of home Keep your tools running smoothly on any jobsite even off the grid including power saws, drills and other critical equipment
- •ELECTRIC START: With the click of a remote button, power your home, RV, appliances, tools, and more.
- •14.5 HOUR RUN TIME: Run your generator when you need it most, up to 14.5 Hours at a super quiet 62 dB(A)!
- •VOLTAGE SELECTOR: Giving you more usable power, choose Full Voltage between 120 or 240 volts.
- •COMPACT & PORTABLE: With a robust wheel kit and locking handle, bring this generator anywhere!
- •OSHA COMPLIANT: Including GFCI Outlets, CO Detect, and more - this inverter generator is built with the features you need!
- •PARALLEL COMPATIBLE: Easily connect two generators with parallel technology for double the power!
- •2 YEAR WARRANTY: Trusted nationwide and built with reliability you can trust!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT38LRR31)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6E1B)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- TOMAHAWK POWER 4500 Watt Inverter Generator Electronic Fuel Injection EFI Super Quiet Portable Gas Power (TG4500iEFI)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, 120V AC, 30 A (TG3000i)
- TOMAHAWK POWER Portable Generator, Gasoline, 2,100 W Rated, 2,200 W Surge, 120V AC, 20 A (TG2000i)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, 120V AC, 30/20 A (TG5500i)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,000 W Rated, 10,000 W/9,000 W Surge, 67 A (PG10000B16)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EU7000ISNAN)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start (201083)
- Tomahawk Power Portable & Inverter Generators