Shop All Portable & Inverter Generators
Tomahawk Power
Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, 120V AC, 30 A
Mfr # TG3000i
Zoro # G902694632
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Tomahawk
- Fuel Type Gasoline
- Surge Watts 3,000 W
- Rated Voltage 120V AC
- Generator Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TG3000i
- Zoro # G902694632
- UPC # 853193007710
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Engine Brand | Tomahawk |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 2,800 W |
Surge Watts | 3,000 W |
Rated Voltage | 120V AC |
Generator Amps | 30 |
Generator Run Time @ 1/2 Load | 8 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Fuel Tank Capacity | 1.1gal |
Series | GX240 |
Amps @ 120/240V | 20A(120V) |
Engine HP | 5 HP |
Maximum RPM | 3,600 RPM |
Description
Not only great for home backup during emergencies and natural disasters, this inverter generator is the best way to provide power while on camping trips and vacations. Use this Tomahawk inverter to power your RV and keep your family comfortable with all the necessities of home. Keep your tools running smoothly on any jobsite even off the grid; including power saws, drills and other critical equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250301C)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AF)
- CYBERPOWER 20A Pdu Rm 1U 1800J Surge (CPS1220RMS)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, 120V AC, 30/20 A (TG5500i)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A (TG9000i)
- TOMAHAWK POWER Portable Generator, Gasoline, 2,100 W Rated, 2,200 W Surge, 120V AC, 20 A (TG2000i)
- TOMAHAWK POWER 4500 Watt Inverter Generator Electronic Fuel Injection EFI Super Quiet Portable Gas Power (TG4500iEFI)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- FNA GROUP. Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric Start, 120/240V AC, 14 A (70055)
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric, Recoil Start, 120/240V AC (6864)
- Tomahawk Power Portable & Inverter Generators