Shop All Concrete Finishing Tools
Tomahawk Power
Honda Concrete Power Screed with 14ft & 8ft Magnesium Aluminum Boards
Mfr # TVSA-H + TSB8-P + TSB14-P
Zoro # G200765904
product price: $2,399.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$2,399.99
Free 30-Day Returns
Key Features
- Application Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
- Blade Type Magnesium Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TVSA-H + TSB8-P + TSB14-P
- Zoro # G200765904
- UPC # 850016983138
- Country of Origin United States
- Category Concrete Finishing Tools
Details
Application | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Blade Type | Magnesium Aluminum |
Description
Simple to operate and with a low maintenance design, the TVSA-H is the ultimate screed motor for professional concrete jobs. Powered by the Honda GX35 engine, the TVSA-H provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods. (Blade not included).
FEATURES
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Simple to operate with low maintenance design
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Simple to operate with low maintenance design
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" 8,500 rpm 4.7 HP Angle Grinder (DWE4557)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- LENOX 3" L x Metal Cutting Reciprocating Saw Blade (20521318RC)
- DEWALT Insert Bit, 2" L Overall Bit, PK2 (DWA2TX27IR2)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- TOMAHAWK POWER 1.8 HP Honda Vibrating Concrete Power Screed Motor with Honda Engine (TVSA-H)
- TOMAHAWK POWER Honda Concrete Power Screed 1.8 HP, 6ft Magnesium Aluminum Blade (TVSA-H + TSB6-P)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 14ft Aluminum Board Straight Edge (TVSA-T + TSB14-E)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 14ft Magnesium Aluminum Blade (TVSA-H + TSB14-P)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 12ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB12-E)
- BON TOOL Bon 82-543 Texture Comb, 60", 1, 1/2" Center (82-543)
- Tomahawk Power Concrete Finishing Tools