Shop All Concrete Finishing Tools
Tomahawk Power
Honda Concrete Power Screed 1.8 HP, 6ft Magnesium Aluminum Blade
Mfr # TVSA-H + TSB6-P
Zoro # G1962120
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
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
- Brand Tomahawk Power
- MFR # TVSA-H + TSB6-P
- Zoro # G1962120
- UPC # 850016983381
- Country of Origin United States
- Category Concrete Finishing Tools
Description
Simple to operate and with a low maintenance design, the TVSA-H is the ultimate screed assembly for professional concrete jobs. Powered by the Honda GX35 engine, the TVSA-H PRO SERIES Concrete Screed provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.
• Includes 6 foot hardened tungsten aluminum blade
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• Includes 6 foot hardened tungsten aluminum blade
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
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
- STEELMAN 5-Piece 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket Set (99439)
- TEKTON 5/16 Inch Center Punch (66082)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- S & W MANUFACTURING Plunger, Lght End Force, 5/16-18" (SSW10-5A)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge (TVSA-T + TSB8-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 12ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB12-E)
- TOMAHAWK POWER Honda Concrete Power Screed with 14ft & 12ft Magnesium Aluminum Boards (TVSA-H + TSB12-P + TSB14-P)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 12ft and 8ft Aluminum Boards (TVSA-T + TSB8-E + TSB12-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and two 12ft Aluminum Straight Boards (TVSA-T + TSB12-E + TSB12-E)
- TOMAHAWK POWER 10in Electric Concrete Grinder (TGDR10)
- BON TOOL Bon 12-171 Bull Float Bracket, Button Handle (12-171)
- Tomahawk Power Concrete Finishing Tools