Shop All Lawn Sweepers
Tomahawk Power
Electric 30 Push Sweeper
Mfr # eTOS30
Zoro # G808155640
original price:
$1,253.99
9% off
new price: $1,132.99
/ea
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sweeper, Charger, Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # eTOS30
- Zoro # G808155640
- UPC # 850016983923
- Country of Origin United States
- Category Lawn Sweepers
Details
Features | Sweeper, Charger, Battery |
Description
For big areas and busy schedules, Tomahawk Battery Powered Sweepers are 5X faster than a broom covering a wider path on every pass helping you cover more surface area so you can finish sweeping fasterClean up to 5 hours on a single charge and sweep up to 38,000 SqFthr Collect up to 13 and a half gallons of dust and debris with this sweeper's large collection bin from litter and dirt to grass and landscaping clippings Versatile and convenient this power sweeper can be used indoors and outdoors on wet or dry surfacesWith the allnew automatic dust suppression system, achieve cleaner results while cutting down airborne particles and prevent dust kick up while sweepingOperation is easy, simply adjust the broom settings for lighter or deeper cleaning of any hard surface and push forward letting the powered three brush system effortlessly clean up against walls, sidewalks, curbs, corners, between tight spaces, and moreThis sweeper is capable of fitting through doorways, plus with fully foldable handles easily store it out of sight to save space without spilling any dirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 12 ga Grain Scoop, Aluminum (2681200)
- SWISHER Blade Driver-Asy. (10541)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-16X20)
- MTD Fuel Tank (951-05022)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- AGRI-FAB Front Mount Dethatcher for Lawn Sweepers (45-0343)
- GLOBAL INDUSTRIAL Industrial Push Sweeper 32 Cleaning Width Black and Yellow (442972)
- DEWITT DeWitt Leaf and Debris Tarps (LEAFTARP9X9-12)
- TREE ENTERPRISES BIGmouth Shoulder Bag (160202)
- SUN JOE Sun Joe 48V iON+ Cordless 15-Inch 5-Position Walk-Behind Lawn Dethatcher (24V-X2-DTS15)
- BISSELL COMMERCIAL Triple Brush Push Power Sweeper, 38 in. (BG697)
- Tomahawk Power Lawn & Garden Tools