Shop All Cordless Concrete Vibrators
Tomahawk Power
Concrete Vibrator1.6HP Hondaw/10ft FlexShaftCableWhipBackpack 12000VPM
Mfr # TVIBH + TVW10-P
Zoro # G1962166
product price: $1,543.99
/ea
Free Shipping & Returns
$1,543.99
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
- Brand Tomahawk Power
- MFR # TVIBH + TVW10-P
- Zoro # G1962166
- UPC # 850016983398
- Country of Origin United States
- Category Cordless Concrete Vibrators
Description
Powered by the incredible 1.8 HP Honda Engine, this concrete vibrator is ideal for construction, formwork, patching, and other repair jobs, the Tomahawk TVIBH is the perfect hand held concrete vibrator for removing air bubbles to help properly settle concrete faster. Tomahawk backpack vibrators are designed with superior padding with adjustable backpack straps and cushion to distribute weight evenly to reduce operator fatigue. With a powerful 1.6HP motor, reach speeds up to 12,000 VPMS to get the job done quickly. FEATURES • Powered by 1.6 HP Honda GX35 Engine • Faster consolidation with speeds of 10,000 – 12,000 VPM • Engine mounted on rotating swivel for easy maneuverability • Cordless design for better portability around job sites
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
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33234)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- BOSCH Hammer Core Bit 2 Pcs., 6 In. (HC7508)
- DASCO PUNCH CENTER 5X7/16"" (532-0)
- TOMAHAWK POWER Battery Power Screed 36V 8ft Mag Blade (eTVSA + TSB8-P)
- TOMAHAWK POWER 10ft Concrete Vibrator Flex Shaft Cable Whip and 1" Poker Head (TVW10-1)
- TOMAHAWK POWER 1.6HP Honda Concrete Vibrator 10ft Flex Shaft Cable Whip 2" Head (TVIBH + TVW10-P2)
- TOMAHAWK POWER Battery Power Screed 36V 4ft Mag Blade (eTVSA + TSB4-P)
- TOMAHAWK POWER Battery Power Screed 36V 12ft Mag Blade (eTVSA + TSB12-P)
- DEWALT 20V MAX* Pencil Vibrator (DCE531B)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 20" Rigid Shaft, 2-Battery Kit (RZ6008-25DS-P2)
- Tomahawk Power Cordless Concrete Vibrators