Shop All Concrete Trowels
Tomahawk Power
Concrete Power Trowel 5.5HP Honda Combo Blades Float Pan Tool 36"
Mfr # TPT36H
Zoro # G301979224
product price: $2,299.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,299.99
Free 30-Day Returns
Key Features
- Blade Type Combination
- Engine Honda GX160
- Blade Speed 120 RPM
- Power 5.5 HP
- Cage Diameter 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TPT36H
- Zoro # G301979224
- UPC # 853193007345
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Cage Diameter | 36" |
Details
Blade Type | Combination |
Engine | Honda GX160 |
Blade Speed | 120 RPM |
Power | 5.5 HP |
Description
Get the Tomahawk Power 36 Inch Concrete Power Trowel powered the industry’s reliable Honda GX160 Engine! Densify concrete floors with ease for your ideal finishing results on projects including driveways, basements, and commercial/industrial jobs. With the included float pan, smooth imperfections and knock down large aggregates to prepare your surface for the final concrete finishing. Using the blade pitch control, adjust from 0-28 degrees with the trowel’s 4 Combo hardened, tempered steel blades to achieve a matte, light gloss, or gleaming finish! And for runaway protection and safety, simply release the trowels dead man switch to shut off the machine. Perfect for concrete finishing of warehouses, decks, parking lots, and more these trowels are great for contractors large and small! Trusted Nationwide, see why contractors are choosing Tomahawk for their concrete finishing projects! Power Your World and Get Yours Today!
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Square, Standard, 1/16 (30607)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13, Type: Female Threads Both Ends (2NPD9)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/16in Size (88238)
- GREENLEE 10.8V Li-Ion Battery, 1.5Ah Capacity (MBP108)
- TOMAHAWK POWER Concrete Power Trowel 13HP Honda Combo Blades Float Pan Tool 46" (TPT46H-390)
- TOMAHAWK POWER 46in Fast Pitch Power Trowel Honda (TPT46FXH-390)
- TOMAHAWK POWER 36in Fast Pitch Power Trowel Honda (TPT36FXH-270)
- TOMAHAWK POWER Concrete Power Trowel 8.5HP Honda Combo Blades Float Pan Tool 46" (TPT46H-270)
- KRAFT TOOL Cement Finish Trowel, 22x5", Wood Handle (CF550C)
- KRAFT TOOL Blue Steel Pool Trowel-6 Rivets, 18"x4 (CF738B-6R)
- VULCAN Trowel Cement 4X14In Ergonomic (36204)
- Tomahawk Power Concrete & Masonry Tools