Shop All Cordless Concrete Vibrators
Tomahawk Power
Battery Power Screed 36V 4ft Mag Blade
Mfr # eTVSA + TSB4-P
Zoro # G308206361
product price: $2,899.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,899.99
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Samsung Lithium Ion – 36V/5Ah
- Includes Handles, Board, Battery, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # eTVSA + TSB4-P
- Zoro # G308206361
- UPC # 860002198484
- Country of Origin United States
- Category Cordless Concrete Vibrators
Details
Cordless Tool Battery Type | Samsung Lithium Ion – 36V/5Ah |
Includes | Handles, Board, Battery, Charger |
Description
Tomahawk Battery Concrete Screeds are powered by a relentless 36 Volt 5 amp Hour battery, easily pour 600 cubic yards of concrete with enough power to keep the trucks coming With No Gas, No Fumes, No Fuss, achieve superior performance up to 9000 VPM with unstoppable power, longer run times, dependability you can trust Whether you're pulling an 6ft or a 16ft bar, screed up to 60,000 sqft on a single charge without loss of power or battery life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 27/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1127)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- MILWAUKEE TOOL Cord - Strain Relief (44-76-0170)
- SUPER TOOL Chucking Reamer, 18.5mm, 6 Flute, Carb Tip (5655185)
- TOMAHAWK POWER Concrete Vibrator1.6HP Hondaw/10ft FlexShaftCableWhipBackpack 12000VPM (TVIBH + TVW10-P)
- TOMAHAWK POWER 10ft Concrete Vibrator Flex Shaft Cable Whip and 1" Poker Head (TVW10-1)
- TOMAHAWK POWER Battery Power Screed 36V 8ft Mag Blade (eTVSA + TSB8-P)
- TOMAHAWK POWER Battery Power Screed 36V 12ft Mag Blade (eTVSA + TSB12-P)
- TOMAHAWK POWER 1.6HP Honda Concrete Vibrator 10ft Flex Shaft Cable Whip 2" Head (TVIBH + TVW10-P2)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, 2-Battery -NO Shaft (RZ6008-P2)
- DUROFIX 20" Rigid Shaft Concrete Vibrator Attachment For Vibrator (25DS)
- Tomahawk Power Cordless Tools