Shop All Concrete Tool Accessories
Tomahawk Power
8ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge
Mfr # TSB8-P
Zoro # G1999639
product price: $699.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Blade Length 95 Inches
- Size For Use With
- For Use With Tomahawk TVSA-H PRO Series Screed Assemblies
- Application Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
- Blade Material Hardened Magnesium Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TSB8-P
- Zoro # G1999639
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Length | 95 Inches |
Size | For Use With |
Details
For Use With | Tomahawk TVSA-H PRO Series Screed Assemblies |
Application | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Blade Material | Hardened Magnesium Aluminum |
Voltage | Hardened Magnesium Aluminum |
Standards | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Features | Blade Length |
Finish | Blade Material |
Thickness | Tomahawk TVSA-H PRO Series Screed Assemblies |
Capacity | Applications |
Description
Simple to install and with a low maintenance design, the Tomahawk Professional Screed series is the ultimate screed for professional concrete jobs. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.Fits to Tomahawk TVSA-H screed engines and assemblies (Engine Assembly Sold Separately).
FEATURES
• Made from hardened magnesium aluminum to maintain straight edge longer
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• Great for concrete slabs, patios, driveways, parking lots, and more
FEATURES
• Made from hardened magnesium aluminum to maintain straight edge longer
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• Great for concrete slabs, patios, driveways, parking lots, and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket E16 Size, Standard Socket, black oxide (J7216TX)
- GREENLEE Pulling Lubricant, Cream, 1 Qt (CRM-Q)
- MILWAUKEE TOOL 3/8 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-35-5000)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #17 (C23197)
- TOMAHAWK POWER 14ft Aluminum Concrete Screed Blade Board Straight Edge, Application: 165 Inches (TSB14-E)
- TOMAHAWK POWER 12ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB12-P)
- TOMAHAWK POWER 10ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB10-P)
- TOMAHAWK POWER 12ft Aluminum Concrete Screed Blade Board Straight Edge, Application: 142 Inches (TSB12-E)
- TOMAHAWK POWER 14ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB14-P)
- TOMAHAWK POWER 10ft Aluminum Concrete Screed Blade Board Straight Edge (TSB10-E)
- KRAFT TOOL Magnesium Go Devil, 22" x 8 (PL267)
- Tomahawk Power Concrete Tool Accessories