Shop All Concrete Tool Accessories
Tomahawk Power
8ft Aluminum Concrete Screed Blade Board Straight Edge
Mfr # TSB8-E
Zoro # G1996114
product price: $599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Size For Use With
- Application 95 Inches
- Standards Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
- Finish Blade Material
- Capacity Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TSB8-E
- Zoro # G1996114
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Size | For Use With |
Details
Application | 95 Inches |
Standards | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Finish | Blade Material |
Capacity | Applications |
Features | Blade Length |
Voltage | Hardened Aluminum |
Thickness | Tomahawk TVSA-T Screed Assemblies |
Description
Simple to install and with a low maintenance design, the Tomahawk Economic Screed series is the ultimate screed for professional concrete jobs. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods. Tomahawk TVSA-T screed engines and assemblies (Engine Assembly Sold Separately).
FEATURES
• Made from hardened aluminum to maintain straight edge
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• Great for concrete slabs, patios, driveways, parking lots, and more
FEATURES
• Made from hardened aluminum to maintain straight edge
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• Great for concrete slabs, patios, driveways, parking lots, and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" ID Motor Shaft Arbor Standard Type - Economy Style, Al-4Fs (AL-4FS)
- SOWA HIGH PERFORMANCE TAPS 3/8"-16 UNC Orange Ring HSSE-V3 Spiral Flute Taps (124971)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33024)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose (H6)
- TOMAHAWK POWER 10ft Aluminum Concrete Screed Blade Board Straight Edge (TSB10-E)
- TOMAHAWK POWER 12ft Aluminum Concrete Screed Blade Board Straight Edge, Application: 142 Inches (TSB12-E)
- TOMAHAWK POWER 8ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB8-P)
- TOMAHAWK POWER 10ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB10-P)
- TOMAHAWK POWER 12ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB12-P)
- TOMAHAWK POWER 14ft Aluminum Concrete Screed Blade Board Straight Edge, Application: 165 Inches (TSB14-E)
- KRAFT TOOL Stainless Steel Bucket Scoop (PL804)
- Tomahawk Power Concrete & Masonry Tools