Shop All Scarifiers
Tomahawk Power
8” Tungsten Carbide Teeth Blade Drum Kit for Concrete Scarifier
Mfr # TSCAR6TCC
Zoro # G0114170
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 128
- Size Cutter Count
- Features Blade Type
- Standards 6 Tip
- Thickness 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TSCAR6TCC
- Zoro # G0114170
- UPC # 853193007918
- Country of Origin United States
- Category Scarifiers
Dimensions
Size | Cutter Count |
TCT Cutter Inside Diameter | .646 in. |
Details
Voltage | 128 |
Features | Blade Type |
Standards | 6 Tip |
Thickness | 64 |
Application | Tungsten Carbide |
Capacity | Cutter Type |
Finish | Washer Count |
Estimated Life | 8, sq. ft. |
Description
The Tomahawk TSCAR6TCC tungsten carbide drum kit is perfect for sidewalk trip hazard repair, floor cleaning and preparation, as well as, concrete, coating, traffic line, and marking removal. With the Tomahawk TSCAR-8H easily scarify, level, and smooth approximately 350-500 sq. ft. per hour of concrete surface at a depth per pass of 1/8 in. TSCAR-8H Concrete Scarifier sold separately.
FEATURES
• 6 Tip Tungsten Carbide Tips
• 6,000 - 10,000 ft2 Blade / Drum Lifetime
• Depth: 1/8 in. per pass
• 128 hardened washers and 64 carbide cutters
• Rough surface texture 7-3/4 in. path
• Longer life than steel tooth cutters
FEATURES
• 6 Tip Tungsten Carbide Tips
• 6,000 - 10,000 ft2 Blade / Drum Lifetime
• Depth: 1/8 in. per pass
• 128 hardened washers and 64 carbide cutters
• Rough surface texture 7-3/4 in. path
• Longer life than steel tooth cutters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STILETTO 14 oz Titanium Milled Face Hammer w/18" Hybrid Fiberglass Handle (TI14MC-F)
- ASTRO PNEUMATIC ONYX 3/8in Palm Impact Wrench - 445ft/lb (1831)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- TOMAHAWK POWER 8" Concrete Scarifier 5.5HP Honda Engine with Blades OSHA Compliant (TSCAR-8H + TSCAR6TCC)
- ANEROB SCARIFIER TOOTH TIP (SST25340)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 5In (K7-1)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1EV)
- AURAND MANUFACTURING Cutter Bundle, 8 In. Cleaning Area, PK2 (90M)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1V)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1E)
- Tomahawk Power Finishing Tools