Shop All Scarifiers
Tomahawk Power
8" Concrete Scarifier Planer Grinder 5.5HP Honda Engine OSHA Compliant
Mfr # TSCAR-8H
Zoro # G0114137
product price: $2,486.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,486.99
Free 30-Day Returns
Key Features
- Voltage 5.5
- Size Working Width
- HP 5.5
- For Use With Surface And Marking Removal Surface Leveling Sidewalk And Trip Hazard Repair Floor Grinding Concrete Grinding Traffic Line Removal Asphalt And Concrete Line Removal Concrete Edging Surface Texturing And Grooving Cleaning And Texturing Concrete And Asphalt Concrete Reduction And Scabbing Removal Of Roof Chippings Grooving Applications Cleaning Concrete Form-Work And Shuttering Non-Slip Finishes Removal Of Coatings And Plaster
- Number of Speeds 8 - 1, linear feet per hour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TSCAR-8H
- Zoro # G0114137
- UPC # 853193007239
- Country of Origin United States
- Category Scarifiers
Dimensions
Size | Working Width |
Details
Voltage | 5.5 |
HP | 5.5 |
For Use With | Surface And Marking Removal Surface Leveling Sidewalk And Trip Hazard Repair Floor Grinding Concrete Grinding Traffic Line Removal Asphalt And Concrete Line Removal Concrete Edging Surface Texturing And Grooving Cleaning And Texturing Concrete And Asphalt Concrete Reduction And Scabbing Removal Of Roof Chippings Grooving Applications Cleaning Concrete Form-Work And Shuttering Non-Slip Finishes Removal Of Coatings And Plaster |
Number of Speeds | 8 - 1, linear feet per hour |
Features | Engine |
Thickness | 8 Inch |
Application | Honda GX16 |
Finish | Horse Power |
Capacity | Cutting Depth |
Speed | 8 - 1, linear feet per hour |
Standards | 1/8 Inch |
Description
The Tomahawk TSCAR-8H Gas Scarifier is perfect for sidewalk trip hazard repair, floor cleaning and preparation, as well as, concrete, coating, traffic line, and marking removal. Powered by an incredible 5.5 HP Honda engine, easily scarify, level, and smooth approximately 350-500 sq. ft. per hour of concrete surface at a depth per pass of 1/8 in.
FEATURES
• Air-cooled 163cc / 5.5 HP Honda GX160 Engine
• Scarifies 350 - 500 ft2/hour at 1/8" Depth Per Pass
• Remove traffic lines at 800 - 1,000 linear feet per hour
• Engine raised over drum to maximize surface contact
• OSHA Approved vacuum port to reduce silica dust equipped to fit most bags
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• Air-cooled 163cc / 5.5 HP Honda GX160 Engine
• Scarifies 350 - 500 ft2/hour at 1/8" Depth Per Pass
• Remove traffic lines at 800 - 1,000 linear feet per hour
• Engine raised over drum to maximize surface contact
• OSHA Approved vacuum port to reduce silica dust equipped to fit most bags
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- GENERAL TOOLS RULE 6""POCKET1/2METR+ENG (305-ME)
- KNIPEX TwinGrip Pliers, 8 (82 02 200 SBA)
- TOMAHAWK POWER 8" Concrete Scarifier 5.5HP Honda Engine with Blades OSHA Compliant (TSCAR-8H + TSCAR6TCC)
- TOMAHAWK POWER 8” Tungsten Carbide Teeth Blade Drum Kit for Concrete Scarifier (TSCAR6TCC)
- ANEROB SCARIFIER TOOTH TIP (SST25340)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1E)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1E)
- AURAND MANUFACTURING Cutter Bundle, 12 In. Cleaning Area, PK4 (90ME)
- EARTHWISE 16" 13A Corded Dethatcher w/ Bag and Scarifier (DT71613AA)
- Tomahawk Power Finishing Tools