Shop All Tampers & Compactors
Tomahawk Power
6 HP Kohler Vibratory Plate Compactor Tamper
Mfr # TPC80 + TPC80-WHEELS + TPC80-POLYPAD
Zoro # G500554086
product price: $1,801.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,801.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TPC80 + TPC80-WHEELS + TPC80-POLYPAD
- Zoro # G500554086
- UPC # 850016983558
- Country of Origin China
- Category Tampers & Compactors
Description
Featuring a 17” x 21” cast iron base plate, the TPC80 Forward Plate Compactor delivers an incredible force of 3,000 lbs. per square ft. at 6,400VPM. Powered by the incredible 6 HP Kohler Engine Engine, this vibratory plate is perfect for jobsites, households, and rental fleets. Designed specifically to maneuver narrow, cramped spaces, the TPC80 compacts cohesive and granular soils up to 22 inches. Ideal for compacting landscapes, hardscapes, roadways, and asphalt, this vibratory plate is perfect for professionals, construction equipment rental, and do-it-yourselfers alike. Durable and tough, the TPC80 Forward Plate Compactor is built to last, making it perfect for those tackling projects including walkways, patios, driveways, or paver installation.
FEATURES
• 208cc / 6 HP chain driven OHC Kohler Engine
• Compaction of cohesive soils up to 11 in.
• Compaction of granular soils up to 22 in.
• Compaction force of 3,000 lbs./ft.
• The compact 17 x 21 inch cast iron plate works around cramped and narrow spaces
• Includes wheel kit and poly pad
FEATURES
• 208cc / 6 HP chain driven OHC Kohler Engine
• Compaction of cohesive soils up to 11 in.
• Compaction of granular soils up to 22 in.
• Compaction force of 3,000 lbs./ft.
• The compact 17 x 21 inch cast iron plate works around cramped and narrow spaces
• Includes wheel kit and poly pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Overhaul (24 757 53-S)
- PROTARP 24 ft x 36 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-24X36)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- MTD Ignition Coil Asm (925-07218)
- TOMAHAWK POWER 5.5 HP Honda Plate Compactor Tamper and Water Tank for Soil Asphalt (TPC90H)
- TOMAHAWK POWER 6.5HP Honda Vibratory Reverse Hydraulic Plate Compactor for Soil Gravel (TPC170H)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80)
- TOMAHAWK POWER 3 HP Honda Tamping Rammer w Wheels (JX60H + JX60H-WHEELS)
- TOMAHAWK POWER 5.5 HP Honda Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80H)
- TOMAHAWK POWER 5.5HP Honda Compactor 85k (TPC85H)
- KENYON Tamp, 10x10", 1/4" Plate, 58" Handle (85050)
- Tomahawk Power Lawn & Garden Tools