Shop All Concrete Finishing Tools
Tomahawk Power
5.5HP Reverse Compactor 100k
Mfr # TPC100H
Zoro # G910878208
product price: $2,848.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,848.99
Free 30-Day Returns
Key Features
- Width (In.) 16 in
- Length (In.) 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TPC100H
- Zoro # G910878208
- UPC # 850051459001
- Country of Origin China
- Category Concrete Finishing Tools
Dimensions
Width (In.) | 16 in |
Length (In.) | 23 in |
Description
5.5HP Honda Reverse Vibratory Plate Compactor Tamper Gravel Soil Compaction
- •5.5 HP air-cooled 4-stroke Honda GX160 Engine
- •Achieve 100% compaction ratings on field density tests and nuclear densometers!
- •Compaction of cohesive and granular soils up to 16.3 in.
- •Adjust the handlebar to the desired height.
- •Tachometer displays the cumulative time that the machine has been in use and during operation it displays the RPM.
- •Robust cast iron plate with curved, seamed edge base for mark less compaction.
- •Self-cleaning open base plate to minimize rock and dirt build up.
- •CARB and EPA compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- ASTRO PNEUMATIC Portable Work Stand w/Sling, 500lb. Cap (557005)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.50"L (3000LM)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 8ft Aluminum Boards (TVSA-T + TSB8-E + TSB14-E)
- TOMAHAWK POWER Honda Concrete Power Screed 1.8 HP, 6ft Magnesium Aluminum Blade (TVSA-H + TSB6-P)
- TOMAHAWK POWER 2 HP Electric Plate Compactor (eJXPC50)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 12ft and 8ft Aluminum Boards (TVSA-T + TSB8-E + TSB12-E)
- TOMAHAWK POWER Honda Concrete Power Screed with 14ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB14-P)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB12-P)
- BON TOOL Bon 82-913 Spiked Roller 13-/16", Plastic 20" With Bracket (82-913)
- Tomahawk Power Concrete Finishing Tools