Shop All Tampers & Compactors
Tomahawk Power
5.5 HP Honda Plate Compactor Tamper and Water Tank for Soil Asphalt
Mfr # TPC90H
Zoro # G1999587
product price: $2,399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,399.99
Free 30-Day Returns
Key Features
- Force 34 lbs/ft
- Engine Honda GX16
- Application 34 lbs/ft
- Voltage 22" x 2"
- Finish Shoe Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TPC90H
- Zoro # G1999587
- UPC # 853193007031
- Country of Origin United States
- Category Tampers & Compactors
Dimensions
Size | Engine |
Water Tank Size | 3.5 Gallon |
Details
Force | 34 lbs/ft |
Engine | Honda GX16 |
Application | 34 lbs/ft |
Voltage | 22" x 2" |
Finish | Shoe Size |
Standards | 5.5 |
Capacity | Horsepower |
Thickness | Honda GX16 |
Features | Compaction Force |
Plate Material | Cold Rolled Steel |
Description
Featuring a 22” x 20” cold rolled steel base plate with curved, seamed edges for markless compaction, the TPC90H Forward Plate Compactor delivers an incredible force of 3,400 lbs. per square ft. at 5,400VPM. Powered by the incredible 163cc / 5.5 HP Honda GX160 Engine, this vibratory plate is perfect for jobsites, Public Works Departments, and rental fleets. Designed specifically to maneuver narrow, cramped spaces, the TPC90H compacts cohesive and granular soils up to 12 inches, while its self-cleaning, open base plate minimizes rock and dirt build up. Ideal for compacting landscapes, hardscapes, roadways, and asphalt, this vibratory plate is perfect for professionals, construction equipment rental, and do-it-yourselfers alike. Durable and tough, the TPC90h Forward Plate Compactor is built to last and is backed by a 3 year engine warranty and 6 year product warranty, making it perfect for those tackling projects including walkways, patios, driveways, or paver installation.
FEATURES
• 163cc / 5.5 HP Honda GX160 Engine
• Compaction of cohesive soils up to 6 in.
• Compaction of granular soils up to 12 in.
• Compaction force of 3,400 lbs./ft.
• 22 x 20 inch cold rolled steel plate - 1000X Stronger than Cast Iron
• 6 Year Product Warranty and 3 Year Engine Warranty - See Manual for Details
FEATURES
• 163cc / 5.5 HP Honda GX160 Engine
• Compaction of cohesive soils up to 6 in.
• Compaction of granular soils up to 12 in.
• Compaction force of 3,400 lbs./ft.
• 22 x 20 inch cold rolled steel plate - 1000X Stronger than Cast Iron
• 6 Year Product Warranty and 3 Year Engine Warranty - See Manual for Details
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Umbrella Base with Stem, 40 lbs, Bronze (FUB41BZ)
- TRI-DIE Tri-Die Pressurizd Silica Py Dust (8oz) (59014060)
- CORE TARPS 25 ft x 45 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-25X45)
- EAGLE Contractrs Rubber Water Hose, 3/4"x50 ft. (001-0122-0150I)
- TOMAHAWK POWER 3.6 HP Honda Vibratory Rammer Jumping Jack Tamper Compact 3550 lbs/ft (TR68H)
- TOMAHAWK POWER 5.5 HP Honda Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80H)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper (TPC80 + TPC80-WHEELS + TPC80-POLYPAD)
- TOMAHAWK POWER 3.6 HP Honda Tamping Rammer (TR68H + TR68H-WHEELS)
- TOMAHAWK POWER 3 HP Honda Tamping Rammer w Wheels (JX60H + JX60H-WHEELS)
- BULLY TOOLS Dibble Bar, Steel T-Style Handle (92381)
- Tomahawk Power Lawn & Garden Tools