Shop All Concrete Trowels
Tomahawk Power
46in Fast Pitch Power Trowel Honda
Mfr # TPT46FXH-390
Zoro # G110878213
product price: $3,999.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,999.99
Free 30-Day Returns
Key Features
- Length (In.) 48 in
- Width (In.) 48 in
- Includes Float Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TPT46FXH-390
- Zoro # G110878213
- UPC # 850016983985
- Country of Origin China
- Category Concrete Trowels
Dimensions
Length (In.) | 48 in |
Width (In.) | 48 in |
Details
Includes | Float Pan |
Description
46in Concrete Power Trowel Walk Behind Fast Pitch 13 HP Honda Engine with Blades Float Pan for Concrete Finishing Cement Floor Surface
- •Durable and tough, this power trowel is built to last, making it perfect for professionals, construction equipment rental, and do-it-yourselfers alike
- •With the included float plan, push down imperfections and prepare the surface the final concrete finishing.
- •For fast tilt mechanism and adjustment of blade angles.
- •Includes hardened tempered spring steel blades. Trowel arms compatible with most blade manufacturers.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug, 3 (1985405)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #59 (C18112)
- AMPCO SAFETY TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (SS-1/2D13/16)
- SKILL SKIL 2568525 120V 7.25 in. Saw Sidewinder (2568525)
- TOMAHAWK POWER Concrete Power Trowel 13HP Honda Combo Blades Float Pan Tool 46" (TPT46H-390)
- TOMAHAWK POWER Concrete Power Trowel 5.5HP Honda Combo Blades Float Pan Tool 36" (TPT36H)
- TOMAHAWK POWER Concrete Power Trowel 8.5HP Honda Combo Blades Float Pan Tool 46" (TPT46H-270)
- TOMAHAWK POWER 36in Fast Pitch Power Trowel Honda (TPT36FXH-270)
- SURTEK Forged Masonry trowel Guadalajara style 9” (CFG9)
- KRAFT TOOL Elite Series Blue Steel Pool, 14"x4 (CFE277BPF)
- SUPERIOR TILE CUTTER AND TOOLS U-Notch Trowel, 1/8" x 1/8" x 3/32 (ST406PF)
- Tomahawk Power Concrete & Masonry Tools