Shop All Lawn & Garden Sprayers
Tomahawk Power
450 PSI Backpack Sprayer And IR28
Mfr # TPS25 + IR28
Zoro # G310878204
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spread Width 15 in
- Hose Length 20 in
- Includes Irrigation Rod
- Weight 27 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TPS25 + IR28
- Zoro # G310878204
- UPC # 850016983404
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Spread Width | 15 in |
Hose Length | 20 in |
Details
Includes | Irrigation Rod |
Weight | 27 lbs |
Description
5 Gallon Power Backpack Sprayer 450 PSI Pump for Pest Control and Disinfectants with Iriigation Rod
- •Great for pesticide treatments against mosquitoes helping to reduce the spread of ZIKA
- •Effective for pest control against ticks carrying LYME disease
- •Spray 1 acre in 15 minutes
- •10X Faster than pump sprayers
- •Pressure root-feed from 2 to 28 inches deep with irrigation rod
- •Adjustable wands / nozzles for optimal spray coverage
- •Reduced vibration for better operator comfort, with adjustable backpack straps and cushion to distribute weight evenly to reduce operator fatigue
- •Recommended Fuel: 50:1 Pre-Mix (Not Included)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spindle Asm-Blade (918-04426)
- CHAMPION SPORTS Coaching Sticks Set of 6, 60"H, PK6 (CK60)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 96 Drive Links (11H096E)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx84L (CRB1284)
- TOMAHAWK POWER 1.3HP Skid Sprayer Barrel Mount Honda GX35 100ft Hose 500 PSI Pump (TBS500)
- TOMAHAWK POWER 3HP Backpack Fogger 3.7 Gallon Tank for Pest Control and Disinfectants (TMD14)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI Pump Pest Control and Disinfectants (TPS25)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI Pump Pest Control with Mist Gun (TPS25 + CG)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI for Pest Control with Foundation Gun (TPS25 + FG)
- TOMAHAWK POWER 450 PSI Backpack Concrete Sprayer 6.5 Gallon .5 GPM Wand Attachment (TCS6.5)
- SOLO 3 Gal. Farm and Landscape Sprayer (430-3G)
- Tomahawk Power Lawn Sprayers & Accessories