Shop All Lawn & Garden Sprayers
Tomahawk Power
450 PSI Backpack Concrete Sprayer 6.5 Gallon .5 GPM Wand Attachment
Mfr # TCS6.5
Zoro # G1999964
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sprayer Type Backpack
- Hose Length 63"
- Nozzle Spray Pattern Fan
- Wand Length 24"
- Capacity Hose Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TCS6.5
- Zoro # G1999964
- UPC # 853193007529
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 63" |
Wand Length | 24" |
Size | 6.5 Gallon |
Details
Sprayer Type | Backpack |
Nozzle Spray Pattern | Fan |
Capacity | Hose Length |
PSI | 5-45 (Adjustable) |
Standards | 63" |
Features | Tank Size |
Application | 6.5 Gallon |
Voltage | 5-45 (Adjustable) |
Thickness | 1.8 |
Finish | PSI |
Fuel Type | 2 Stroke (5:1) |
Fuel Capacity | 35 oz |
Description
Introducing the first of its class, gas powered sprayer designed specifically for the concrete industry. Increase jobsite efficiency and performance with the Tomahawk Power TCS6.5 Concrete Backpack Sprayer. 10X More Efficient than manual pump sprayers, Tomahawk Concrete Sprayers are powered by a 1.8HP engine that ensures constant pressure – helping you avoid tedious pumping while achieving more professional finishes. Lose the manual pump and gain the power to spray up to 15,000 square feet evenly in less than 10 minutes. Tomahawk Concrete Sprayers are double the size of traditional sprayers. With a larger 6.5 gallon filtered tank, increase productivity with less project interruption and more time spraying. Achieve superior, professional finishes with consistent even spraying with the Tomahawk Power TCS6.5 Concrete Backpack Sprayer.
FEATURES
• Perfect for applying water, wax, and resin based concrete curing, retardant, form release, and sealant products
• Never Pump, Never Lose Pressure - Maintain constant adjustable from 50-450 PSI for even spraying
• Can handle up to 30% solids content
• Spray Faster - 10X Faster than Manual Sprayers
• Cover 15,000 sq ft in 10 minutes or less
• Economically replaceable parts for lower service costs
• 1 Year Warranty - See Manual for Details
FEATURES
• Perfect for applying water, wax, and resin based concrete curing, retardant, form release, and sealant products
• Never Pump, Never Lose Pressure - Maintain constant adjustable from 50-450 PSI for even spraying
• Can handle up to 30% solids content
• Spray Faster - 10X Faster than Manual Sprayers
• Cover 15,000 sq ft in 10 minutes or less
• Economically replaceable parts for lower service costs
• 1 Year Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Rat Trap Pro - CASE (12 traps) (M326)
- LOGO BRANDS Tampa Bay Buccaneers 9x9 Side Panel (630-48)
- ALLIED PRECISION Bird Bath De-Icer 250W (BDT250)
- LAMOTTE 60 ml Free Chlorine DPD 1A (LA34935)
- TOMAHAWK POWER 450 PSI Backpack Sprayer And IR28 (TPS25 + IR28)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI Pump Pest Control with Mist Gun (TPS25 + CG)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI Pump Pest Control and Disinfectants (TPS25)
- TOMAHAWK POWER 3HP Backpack Fogger 3.7 Gallon Tank for Pest Control and Disinfectants (TMD14)
- TOMAHAWK POWER Battery Powered Backpack Sprayer 4.75 Gal, Pest Control Disinfectants (eTPS18)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI for Pest Control with Foundation Gun (TPS25 + FG)
- CHAPIN 3 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26030)
- Tomahawk Power Lawn Sprayers & Accessories