Shop All Concrete Finishing Tools
Tomahawk Power
37.7cc Gas Concrete Power Screed and two 14ft Aluminum Straight Boards
Mfr # TVSA-T + TSB14-E + TSB14-E
Zoro # G800766004
product price: $1,799.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Application Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
- Blade Type Hardened Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tomahawk Power
- MFR # TVSA-T + TSB14-E + TSB14-E
- Zoro # G800766004
- UPC # 850016983107
- Country of Origin United States
- Category Concrete Finishing Tools
Details
Application | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Blade Type | Hardened Aluminum |
Description
Simple to operate and with a low maintenance design, the TVSA-T is the ultimate screed assembly for professional concrete jobs. Powered by an incredible 37.7cc engine, the TVSA-T concrete screed provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.
FEATURES
• Includes 8 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details
FEATURES
• Includes 8 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J5248S)
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- WESTWARD 1/2 in Drive Impact Socket Bit 5/16 in, SAE (4LZD9)
- TOMAHAWK POWER 5.5HP Reverse Compactor 100k (TPC100H)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 8ft Aluminum Boards (TVSA-T + TSB8-E + TSB14-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge (TVSA-T + TSB8-E)
- TOMAHAWK POWER Honda Concrete Power Screed with 14ft & 12ft Magnesium Aluminum Boards (TVSA-H + TSB12-P + TSB14-P)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 12ft Aluminum Board Straight Edge (TVSA-T + TSB12-E)
- BON TOOL Bon 12-121 Screed, Mag 2" X 4", 14 Foot (12-121)
- Tomahawk Power Concrete & Masonry Tools