Shop All Concrete Finishing Tools
Tomahawk Power
37.7cc Gas Concrete Power Screed and 12ft Aluminum Board Straight Edge
Mfr # TVSA-T + TSB12-E
Zoro # G1999657
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,259.99
Free 30-Day Returns
Key Features
- Application Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
- Blade Type Hardened Aluminum
- Capacity VPM
- Size Displacement
- Standards 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tomahawk Power
- MFR # TVSA-T + TSB12-E
- Zoro # G1999657
- UPC # 853193007635
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Size | Displacement |
Details
Application | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Blade Type | Hardened Aluminum |
Capacity | VPM |
Standards | 7 |
Finish | Engine Type |
Thickness | 37.7cc |
Features | Engine |
Voltage | 4 Stroke |
Description
Simple to operate and with a low maintenance design, the TVSA-T is the ultimate screed assembly for professional concrete jobs. Powered by an incredible 37.7cc engine, the TVSA-T concrete screed provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.
FEATURES
• Includes 12 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details
FEATURES
• Includes 12 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-O (C71085)
- INGERSOLL-RAND Heavy Duty Air Reciprocating Saw, 429 (IRT429)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x24 In (48-20-7609)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed Cement Finishing Vibrating Motor (TVSA-T)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB12-P)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 8ft Aluminum Boards (TVSA-T + TSB8-E + TSB14-E)
- TOMAHAWK POWER Honda Concrete Power Screed with 14ft & 12ft Magnesium Aluminum Boards (TVSA-H + TSB12-P + TSB14-P)
- BON TOOL Ultra Smooth Base Tool, SS, 6" X 1.5", 3/4" Radius 6" Lip Wood Handle (82-787)
- Tomahawk Power Concrete & Masonry Tools